Menu Search
Vests, Safety-Reflective Two-Tone X-Back Breakaway Vest, Orange, 4X-Large, Polyester Mesh, 2 in. Reflective Tape

PROTECTIVE INDUSTRIAL PRODUCTS #302-0211-OR/4X

Two-Tone X-Back Breakaway Vest, Orange, 4X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU #61631411619
Manufacturer Series: 302-0211
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Two-Tone X-Back Breakaway Vest
Size: 4X-Large, 59 in. Chest, 30 in. Length
Vest Material: Polyester Mesh
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Hook and Loop Closure
Pockets: (2) External Lower Flap Pockets, (2) Internal Lower Pockets, (1) Upper Chest/Radio Pocket
Rating - Visibility: Class 2