Menu Search
Vests, Safety-Reflective Two-Tone Surveyors Vest, Orange, 2X-Large, Polyester, 2 in. Silver Reflective Tape

PROTECTIVE INDUSTRIAL PRODUCTS #302-MAPOR-2X

Two-Tone Surveyors Vest, Orange, 2X-Large, Polyester, 2 in. Silver Reflective Tape

SKU #61631408847
Manufacturer Series: 302-MAP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Two-Tone Surveyors Vest
Size: 2X-Large, 54.5 in. Chest, 29 in. Length
Vest Material: Polyester
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Zipper Closure
Pockets: (2) Lower External Pockets, (2) External Chest Pockets Including Pen Pockets, (2) Internal Lower Pockets, (1) Extra Large Lower Pocket on Back
Rating - Visibility: Class 2