PROTECTIVE INDUSTRIAL PRODUCTS #302-0700-LY/5X

Two-Tone Surveyors Vest, Lime Yellow, 5X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU: 61631415715
Manufacturer Series: 302-0700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hi-Vis Two-Tone Surveyors Vest
Size: 5X-Large, 61.5 in. Chest, 30 in. Length
Vest Material: Polyester Mesh
Color: Lime Yellow
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Zipper Closure
Pockets: (2) External Flap Pockets Sized to Fit Tablets, (2) Internal Pockets, (2) Pen Pockets (1) Internal Pocket, (1) External Pocket, (1) Radio/Cell Pocket, (1) Large Back Pocket
Rating - Visibility: Class 2
Description
Vests, Safety-Reflective: Type - Hi-Vis Two-Tone Surveyors Vest; Size - 5X-Large, 61.5 in. Chest, 30.0 in. Length; Vest Material - Polyester Mesh; Color - Lime Yellow; Reflective Trim Pattern - 2 in. Reflective Tape; Closure - Zipper Closure; Pockets - (2) External Flap Pockets Sized to Fit Tablets, (2) Internal Pockets, (2) Pen Pockets (1) Internal Pocket, (1) External Pocket, (1) Radio/Cell Pocket, (1) Large Back Pocket; Rating - Visability - Class 2; Additional Information - Meets ANSI/ISEA 107-2010 Class 2; Manufacturer Series - 302-0700
Additional Info: Meets ANSI/ISEA 107-2010 Class 2