Menu Search
Vests, Safety-Reflective Two-Tone Surveyors Vest, Lime Yellow, 4X-Large, Polyester Mesh, 2 in. Reflective Tape
PROTECTIVE INDUSTRIAL PRODUCTS #302-0700-LY/4X

Two-Tone Surveyors Vest, Lime Yellow, 4X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU # 61631415714 Manufacturer Series: 302-0700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hi-Vis Two-Tone Surveyors Vest
Size: 4X-Large, 59 in. Chest, 30 in. Length
Vest Material: Polyester Mesh
Color: Lime Yellow
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Zipper Closure
Pockets: (2) External Flap Pockets Sized to Fit Tablets, (2) Internal Pockets, (2) Pen Pockets (1) Internal Pocket, (1) External Pocket, (1) Radio/Cell Pocket, (1) Large Back Pocket
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107-2010 Class 2