PROTECTIVE INDUSTRIAL PRODUCTS #305-HSVPFROR-L/XL

Two-Tone Safety Vest, Orange, Standard, Large/X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU: 61631409693
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Size: Large/X-Large, 52 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Front Closure
Pockets: (2) Internal Lower Pockets
Rating - Visibility: Class 3
Manufacturer Series: 305-HSVPFR
Description
Vests, Safety-Reflective: Type - Hi-Vis Two-Tone Vest; Protection - Standard; Size - Large/X-Large, 52.0 in. Chest, 28.0 in. Length; Vest Material - Polyester Mesh; Color - Orange; Reflective Trim Pattern - 2 in. Reflective Tape; Reflective Trim Color - Silver ; Closure - Hook and Loop Front Closure; Pockets - (2) Internal Lower Pockets; Rating - Visability - Class 3; Additional Information - Meets ANSI Class 3; Manufacturer Series - 305-HSVPFR
Additional Info: Meets ANSI Class 3