Menu Search
Vests, Safety-Reflective Two-Tone Safety Vest, Orange, Standard, 5X-Large, Polyester Mesh, 2 in. Reflective Tape

PROTECTIVE INDUSTRIAL PRODUCTS #302-MVOR-5X

Two-Tone Safety Vest, Orange, Standard, 5X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU #61631407275
Manufacturer Series: 302-MV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Size: 5X-Large, 61.4 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Zipper Closure
Pockets: (2) Lower Internal Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI Class 2