Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #302-MVATOR-5X

Two-Tone Safety Vest, Orange, Standard, 5X-Large, Polyester, 2 in. Reflective Tape

SKU # 61631408828 Manufacturer Series: 302-MVAT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Size: 5X-Large, 61.4 in. Chest, 28 in. Length
Vest Material: Polyester
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Hook and Loop Closure
Pockets: (2) Lower Internal Pockets, (1) External Chest Pocket
Rating - Visibility: Class 2

Additional Info: Meets ANSI Class 2