Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #302-MVOR-3X

Two-Tone Safety Vest, Orange, Standard, 3X-Large, Polyester Mesh, 2 in. Reflective Tape

SKU # 61631407273 Manufacturer Series: 302-MV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Size: 3X-Large, 56.7 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Zipper Closure
Pockets: (2) Lower Internal Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI Class 2