Menu Search
Vests, Safety-Reflective Two-Tone Safety Vest, Lime Yellow, Standard, Small/Medium, Polyester Mesh, 2 in. Reflective Tape

PROTECTIVE INDUSTRIAL PRODUCTS #305-MVFRLY-S/M

Two-Tone Safety Vest, Lime Yellow, Standard, Small/Medium, Polyester Mesh, 2 in. Reflective Tape

SKU #61631407677
Manufacturer Series: 305-MVFR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Size: Small/Medium, 21.5 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Color: Lime Yellow
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Front Closure
Pockets: (2) Internal Lower Pockets
Rating - Visibility: Class 2

Additional Info: Meets ANSI Class 2