Menu Search
Vests, Safety-Reflective Two-Tone Safety Vest, Lime Yellow, Standard, Large/X-Large, Polyester Mesh, 2 in. Silver Reflective Tape
PROTECTIVE INDUSTRIAL PRODUCTS #305-HSVPFRLY-L/XL

Two-Tone Safety Vest, Lime Yellow, Standard, Large/X-Large, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631407141 Manufacturer Series: 305-HSVPFR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Size: Large/X-Large, 52 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Color: Lime Yellow
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Front Closure
Pockets: (2) Internal Lower Pockets
Rating - Visibility: Class 3

Additional Info: Meets ANSI Class 3