Menu Search
Vests, Safety-Reflective Two-Tone Safety Vest, Lime Yellow, Standard, Large, Polyester Mesh, 2 in. Reflective Tape

PROTECTIVE INDUSTRIAL PRODUCTS #303-HSVPLY-L

Two-Tone Safety Vest, Lime Yellow, Standard, Large, Polyester Mesh, 2 in. Reflective Tape

SKU #61631407147
Manufacturer Series: 303-HSVP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Two-Tone Vest
Protection: Standard
Size: Large, 49.6 in. Chest, 28 in. Length
Vest Material: Polyester Mesh
Color: Lime Yellow
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Front Zipper Closure
Pockets: (2) Internal Lower Pockets
Rating - Visibility: Class 3

Additional Info: Meets ANSI Class 3