Menu Search
Vests, Safety-Reflective Two-Tone Breakaway Vest, Orange, 5X-Large, Polyester Mesh, 2 in. Silver Reflective Tape
PROTECTIVE INDUSTRIAL PRODUCTS #302-0212-OR/5X

Two-Tone Breakaway Vest, Orange, 5X-Large, Polyester Mesh, 2 in. Silver Reflective Tape

SKU # 61631416913 Manufacturer Series: 302-0212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hi-Vis Two-Tone Breakaway Vest
Size: 5X-Large, 61.5 in. Chest, 30 in. Length
Vest Material: Polyester Mesh
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Closure
Pockets: (2) External Lower Flap Pockets, (2) Internal Lower Pockets, (1) Upper Chest/Radio Pocket
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107-2010 Class 2