Menu Search
Vests, Safety-Reflective Safety Vest, Lime Yellow, Standard, Medium, Polyester Solid, 2 in. Reflective Tape
PROTECTIVE INDUSTRIAL PRODUCTS #302-WCENGLY-M

Safety Vest, Lime Yellow, Standard, Medium, Polyester Solid, 2 in. Reflective Tape

SKU # 61631407436 Manufacturer Series: 302-WCENG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hi-Vis Safety Vest
Protection: Standard
Size: Medium, 47.2 in. Chest, 28 in. Length
Vest Material: Polyester Solid
Color: Lime Yellow
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Closure
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2