Menu Search
Vests, Safety-Reflective Safety Vest, Lime Yellow, Standard, 3X-Large, Polyester Solid, 2 in. Reflective Tape

PROTECTIVE INDUSTRIAL PRODUCTS #302-WCENGLY-3X

Safety Vest, Lime Yellow, Standard, 3X-Large, Polyester Solid, 2 in. Reflective Tape

SKU #61631407432
Manufacturer Series: 302-WCENG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Safety Vest
Protection: Standard
Size: 3X-Large, 56.7 in. Chest, 28 in. Length
Vest Material: Polyester Solid
Color: Lime Yellow
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Closure
Rating - Visibility: Class 2

Additional Info: Meets ANSI/ISEA 107 Class 2