Menu Search
Vests, Safety-Reflective Expandable Two-Tone Vest, Orange, One Size, Polyester Solid, 2 in. Reflective Tape
PROTECTIVE INDUSTRIAL PRODUCTS #302-USV5OR

Expandable Two-Tone Vest, Orange, One Size, Polyester Solid, 2 in. Reflective Tape

SKU # 61631408829 Manufacturer Series: 302-USV5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hi-Vis Expandable Two-Tone Vest
Size: One Size, 49.6 in. Chest, 24.8 in. Length
Vest Material: Polyester Solid
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Closure: Zipper Closure
Pockets: (1) Internal Chest Pocket, (2) Internal Lower Pockets
Rating - Visibility: Class 2

Vests, Safety-Reflective: Type - Hi-Vis Expandable Two-Tone Vest; Size - One Size, 49.6 in. Chest, 24.8 in. Length; Vest Material - Polyester Solid; Color - Orange; Reflective Trim Pattern - 2 in. Reflective Tape; Closure - Zipper Closure; Pockets - (1) Internal Chest Pocket, (2) Internal Lower Pockets; Rating - Visability - Class 2; Manufacturer Series - 302-USV5