Menu Search
Vests, Safety-Reflective Breakaway Vest, Orange, Small/Medium, Polyester Solid, 2 in. Silver Reflective Tape

PROTECTIVE INDUSTRIAL PRODUCTS #305-5PVFROR-S/M

Breakaway Vest, Orange, Small/Medium, Polyester Solid, 2 in. Silver Reflective Tape

SKU #61631409692
Manufacturer Series: 305-5PVFR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hi-Vis Breakaway Vest
Size: Small/Medium, 47.2 in. Chest, 28 in. Length
Vest Material: Polyester Solid
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Front Closure
Pockets: (2) Internal Lower Pockets, (1) Outer Chest Pocket
Rating - Visibility: Class 2

Additional Info: Meets ANSI Class 2