PROTECTIVE INDUSTRIAL PRODUCTS #305-5PVFROR-4X/5X

Breakaway Vest, Orange, 4X/5X-Large, Polyester Solid, 2 in. Silver Reflective Tape

SKU: 61631409691
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hi-Vis Breakaway Vest
Size: 4X/5X-Large, 61.4 in. Chest, 28.9 in. Length
Vest Material: Polyester Solid
Color: Orange
Reflective Trim Pattern: 2 in. Reflective Tape
Reflective Trim Color: Silver
Closure: Hook and Loop Front Closure
Pockets: (2) Internal Lower Pockets, (1) Outer Chest Pocket
Rating - Visibility: Class 2
Manufacturer Series: 305-5PVFR
Description
Vests, Safety-Reflective: Type - Hi-Vis Breakaway Vest; Size - 4X/5X-Large, 61.4 in. Chest, 28.9 in. Length; Vest Material - Polyester Solid; Color - Orange; Reflective Trim Pattern - 2 in. Reflective Tape; Reflective Trim Color - Silver; Closure - Hook and Loop Front Closure; Pockets - (2) Internal Lower Pockets, (1) Outer Chest Pocket; Rating - Visability - Class 2; Additional Information - Meets ANSI Class 2; Manufacturer Series - 305-5PVFR
Additional Info: Meets ANSI Class 2