OCCUNOMIX #LUX-SSG/FR-2X

Reflective Safety Vest Hi-Viz Yellow 2X-Large

SKU: 40087898974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reflective Safety Vest
Protection: Flame Resistant
Size: 2X-Large
Vest Material: Modacrylic Solid
Color: Hi-Vis Yellow
Reflective Trim Pattern: (2) Vertical Stripes
Reflective Trim Color: Silver
Reflective Trim Material: 3M™ Scotchlite™
Closure: Velcro
Pockets: (1) Outside Lower
Rating - Arc Data: ATPV 5.5 cal/cm-sq
Rating - Visibility: Class 2
Manufacturer Series: LUX-SSG/FR
Description
Vests, Safety-Reflective: Type - Reflective Safety Vest; Protection - Flame Resistant; Size - 2X-Large; Vest Material - Modacrylic Solid; Color - Hi-Viz Yellow; Reflective Trim Pattern - (2) Vertical Stripes, (1) Horizontal Stripe; Reflective Trim Color - Silver; Reflective Trim Material - 3M Scotchlite; Closure - Velcro; Pockets - (1) Outside Lower; Rating - Visability - Class 2; Rating - Arc Data - ATPV 5.5 cal/cm-sq; Additional Information - Material Fire Retardant to ASTM 1506; Manufacturer Series - LUX-SSG/FR
Additional Info: Material Fire Retardant to ASTM 1506