Safety Vest, 4X-Large, Fluorescent Orange, Polyester Mesh, Silver/Lime Trim

SKU: 04514304433
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hi-Vis Standard
Size: 4X-Large
Vest Material: Polyester Mesh
Color: Fluorescent Orange
Reflective Trim Pattern: 3 in. Reflective Stripes
Reflective Trim Color: Silver/Lime
Closure: Front Zipper Closure
Pockets: (4) Outer Pocket, (2) Inner Pocket
Hazardous Rating Category: Class 2
Manufacturer Series: Luminator
Vests, Safety-Reflective: Type - Hi-Vis Standard; Size - 4X-Large; Vest Material - Polyester Mesh; Color - Fluorescent Orange; Reflective Trim Pattern - 3 in. Reflective Stripes; Reflective Trim Color - Silver/Lime; Closure - Front Zipper Closure; Pockets - (4) Outer Pocket, (2) Inner Pocket; Hazardous Rating Category - Class 2; Additional Information - Meets or Exceeds ANSI; Manufacturer Series - Luminator
Additional Info: Meets or Exceeds ANSI