MCR SAFETY #WCCL2LX2

Hi-Vis Safety Vest 2X-Large Mesh Polyester Fluorescent Lime Orange/Silver

SKU: 04514399985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hi-Vis Safety Vest
Size: 2X-Large
Vest Material: Mesh Polyester
Color: Fluorescent Lime
Reflective Trim Color: Orange/Silver
Reflective Trim Material: 3M Scotchlite
Closure: Front Zipper Closure
Pockets: (2) Inner Pockets
Hazardous Rating Category: Class 2
Manufacturer Series: Luminator
Description
MCR WCCL2LX2 POLY MESH SAFE EA
Additional Info: Meets or Exceeds ANSI/ISEA Rated, Reflective Stripe Width: 2 in., Back Stripe Pattern: U-Block