MAJESTIC GLOVE CO #75-3208/X1

Vest, Hi-vis; Polyester Mesh; Orange; X-Large

SKU: 73179104678
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vest, High-visibility
Size: X-Large
Vest Material: Polyester Mesh
Color: Orange
Closure: Snap front
Pockets: 9
Rating - Visibility: Class 2
Listings: ANSI/ISEA 107-2015 Class 2, Type R Standard
Manufacturer Series: 75-3208
Description
All fabric edges are reinforced with heavy trim. Velcro and grommets for attaching tools.