Menu Search
Vests, Safety-Reflective Heavy-Duty Class 2 Surveyors Vest, Yellow, Large

MAJESTIC GLOVE CO #75-3223/L

Heavy-Duty Class 2 Surveyors Vest, Yellow, Large

SKU #73179105408
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Surveyors Vest
Size: Large
Vest Material: Solid Polyester Front/Mesh Back
Color: Yellow
Closure: Zipper Closure
Listings: ANSI/ISEA 207-2010 Class 2

This vest has seven full-size pockets, including: a radio pocket with Velcro closure, a large chest pocket, two large waist pockets with Velcro closures, and two large inside pockets. But that not all - it also features two radio tabs and four pen pockets. This surveyors style vest with contrasting DOT striping is constructed with a 100% polyester solid front and a polyester mesh back. Meets ANSI/ISEA 107-2010 Class 2 standard.