Menu Search
MAGID GLOVE & SAFETY #3022

Reflective Safety Vest Hi-Viz Yellow Medium/X-Large

SKU # 04970486450 Manufacturer Series: 3022/3024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reflective Safety Vest
Protection: Standard
Size: Medium/X-Large
Vest Material: Polyester Solid
Color: Hi-Vis Yellow
Reflective Trim Pattern: (2) Vertical Stripes, (1) Horizontal Stripe
Reflective Trim Color: Silver
Closure: Velcro
Pockets: (1) Inside Right Chest
Rating - Visibility: Class 2

Vests, Safety-Reflective: Type - Reflective Safety Vest; Protection - Standard; Size - Medium/X-Large; Vest Material - Polyester Solid; Color - Hi-Viz Yellow; Reflective Trim Pattern - (2) Vertical Stripes, (1) Horizontal Stripe; Reflective Trim Color - Silver; Closure - Velcro; Pockets - (1) Inside Right Chest; Rating - Visability - Class 2; Manufacturer Series - Magid 3022/3024