INDUSTRIAL SUPPLIES MISC #J-AVOM99-LG-XL-DE

Vest, Safety, Mesh Fabric, Large/X-Large

SKU: 78404118590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reflective Safety Vest
Protection: Standard
Size: Large/X-Large
Vest Material: Mesh Fabric
Color: Orange
Reflective Trim Pattern: (2) Vertical Stripes Front & Back, (1) Horizontal Stripe Front, (3) Chevrons Back
Reflective Trim Color: Lime Yellow
Reflective Trim Material: Reflexite
Reflective Area: 277 sq-in
Closure: Velcro
Rating - Visibility: Class 2
Description
Vests, Safety-Reflective: Type - Reflective Safety Vest; Protection - Standard; Size - Large/X-Large; Vest Material - Mesh Fabric; Color - Orange; Reflective Trim Pattern - (2) Vertical Stripes Front & Back, (1) Horizontal Stripe Front, (3) Chevrons Back; Reflective Trim Color - Lime Yellow; Reflective Trim Material - Reflexite; Reflective Area - 277 sq-in; Closure - Velcro; Rating - Visability - Class 2; Additional Information - Workzone Traffic Control Vest. Breakaway Side Closures, Cloth Binding, Features New Duke Energy Logo
Additional Info: Workzone Traffic Control Vest. Breakaway Side Closures, Cloth Binding, Features New Duke Energy Logo