Menu Search
INDUSTRIAL SUPPLIES MISC #J-AVOM99-2X-3X-DE

Vest, Safety, Mesh Fabric, 2X-Large/3X-Large

SKU # 78404197230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reflective Safety Vest
Protection: Standard
Size: 2X-Large/3X-Large
Vest Material: Mesh Fabric
Color: Orange
Reflective Trim Pattern: (2) Vertical Stripes Front & Back, (1) Horizontal Stripe Front, (3) Chevrons Back
Reflective Trim Color: Lime Yellow
Reflective Trim Material: Reflexite
Reflective Area: 277 sq-in
Closure: Velcro
Rating - Visibility: Class 2

Vests, Safety-Reflective: Type - Reflective Safety Vest; Protection - Standard; Size - 2X-Large/3X-Large; Vest Material - Mesh Fabric; Color - Orange; Reflective Trim Pattern - (2) Vertical Stripes Front & Back, (1) Horizontal Stripe Front, (3) Chevrons Back; Reflective Trim Color - Lime Yellow; Reflective Trim Material - Reflexite; Reflective Area - 277 sq-in; Closure - Velcro; Rating - Visability - Class 2; Additional Information - Workzone Traffic Control Vest. Breakaway Side Closures, Cloth Binding, Features New Duke Energy Logo

Additional Info: Workzone Traffic Control Vest. Breakaway Side Closures, Cloth Binding, Features New Duke Energy Logo