Menu Search
ESTEX #1615L-3YMXL-DE

Reflective Safety Vest Fluorescent Green Yellow Medium/X-Large

SKU # 78047998776 Manufacturer Series: 1615L-3Y
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reflective Safety Vest
Protection: Standard
Size: Medium/X-Large
Vest Material: Polyester Mesh
Color: Fluorescent Green Yellow
Reflective Trim Pattern: (2) Vertical Stripes, (1) Horizontal Stripe, (1) Stripe Each Sleeve
Reflective Trim Color: Silver
Reflective Trim Material: 3M Scotchlite
Rating - Visibility: Class 3

Additional Info: Duke Energy Logo Front Left Pocket and Back