Menu Search
Vests, Safety-Reflective Vest; Visibility; High; Lime; 3.3 oz Polyester Mesh; Silver Reflective Trim; 2X-Large/3X-Large, 52 to 58 in. Chest; 2 in. Reflective Stripes Trim; Zipper Closure; Class 2 Visibility
ERGODYNE #20997

Vest; Visibility; High; Lime; 3.3 oz Polyester Mesh; Silver Reflective Trim; 2X-Large/3X-Large, 52 to 58 in. Chest; 2 in. Reflective Stripes Trim; Zipper Closure; Class 2 Visibility

SKU # 72047620997 Manufacturer Series: Glowear 8205Z Type R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Hi-Viz Vest
Size: 2X-Large/3X-Large, 52 to 58 in. Chest
Vest Material: 3.3 oz Polyester Mesh
Color: Lime
Reflective Trim Pattern: 2 in. Reflective Stripes
Reflective Trim Color: Silver
Closure: Zipper
Rating - Visibility: Class 2

EDYN 20997 LIME GLOWEAR 8205Z CLASS