ERGODYNE #21135

Vest, Safety, Large to X-Large, Orange

SKU: 72047621135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vest
Size: Large to X-Large, 44-52 in. Chest
Vest Material: Mesh
Color: Orange
Reflective Trim Pattern: 2" Reflective Stripes
Closure: Hook and Loop Front Closure
Hazardous Rating Category: Class 2
Description
Vests, Safety-Reflective: Type - Vest; Size - 44" to 52" Chest Large to X-Large; Vest Material - Mesh; Color - Orange; Reflective Trim Pattern - 2" Reflective Stripes; Closure - Hook and Loop Front Closure; Hazardous Rating Category - Class 2; Additional Information - Meets ANSI/ISEA 107-2004 Class 2; Manufacturer Series - Ergodyne
Additional Info: Meets ANSI/ISEA 107-2004 Class 2