Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Vest, Expandable, Medium to Large, Orange

SKU: 72047621384
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Expandable Vest
Size: 40 to 48 in. Chest, Medium to Large
Vest Material: Mesh
Color: Orange
Reflective Trim Pattern: 1" Reflective Stripes
Closure: Hook and Loop Front Closure
Hazardous Rating Category: Class 2
Vests, Safety-Reflective: Type - Expandable Vest; Size - 40" to 48" Chest Medium to Large; Vest Material - Mesh; Color - Orange; Reflective Trim Pattern - 1" Reflective Stripes; Closure - Hook and Loop Front Closure; Hazardous Rating Category - Class 2; Additional Information - Meets ANSI/ISEA 107-2004 Class 2; Manufacturer Series - Ergodyne
Additional Info: Meets ANSI/ISEA 107-2004 Class 2