Menu Search
ERGODYNE #26189

GloWear Two-Tone X-Back Vest, 4X-Large/5X-Large, Standard, Silver

SKU # 72047626189 Manufacturer Series: 8235ZX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Tone X-Back Vest
Protection: Standard
Color: Hi-Vis Orange
Size: 4X-Large/5X-Large, 58 to 64 in. Chest
Vest Material: 3.6 oz Polyester Solid
Reflective Trim Pattern: (1) 2 in. Horizontal Reflective Stripe
Reflective Trim Color: Silver
Reflective Trim Material: 3M Scotchlite
Reflective Area: 3.5 in.
Closure: Zipper Closure
Pockets: (1) Inside, (4) Outside
Listings: ANSI/ISEA 107 Class 2, Type R