DIRECT SAFETY PRODUCTS #11545

Two-Tone Vest Orange 36" to 44" Chest Small to Medium

SKU: 43007711545
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Two-Tone Vest
Size: Small to Medium, 36 to 44 in. Chest
Vest Material: Mesh
Color: Orange
Reflective Trim Pattern: 2 in Reflective Stripes
Closure: Zipper Closure
Hazardous Rating Category: Class 2
Manufacturer Series: Ergodyne
Description
For great visibility in daytime or nighttime conditions choose these polyester mesh vests. Vests feature 2" reflective tape with 4-1/2" contrasting color. Vests also offer a zipper closure and one small inside pocket. Machine washable.
Additional Info: Meets ANSI/ISEA 107-2004 Class 2