DIRECT SAFETY PRODUCTS #11543

Two-Tone Vest Lime 52" to 58" Chest XX-Large to XXX-Large

SKU: 43007711543
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Two-Tone Vest
Size: 2X-Large to 3X-Large, 52-58 in. Chest
Vest Material: Mesh
Color: Lime
Reflective Trim Pattern: 2" Reflective Stripes
Closure: Zipper Closure
Hazardous Rating Category: Class 2
Manufacturer Series: Ergodyne
Description
For great visibility in daytime or nighttime conditions choose these polyester mesh vests. Vests feature 2" reflective tape with 4-1/2" contrasting color. Vests also offer a zipper closure and one small inside pocket. Machine washable.
Additional Info: Meets ANSI/ISEA 107-2004 Class 2