Traffic Vest, 58 to 64 in. Chest 4X-Large/5X-Large, Orange, Mesh, Hook and Loop Front Closure

SKU: 43007711742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vest
Size: 4X-Large to 5X-Large, 58 to 64 in. Chest
Vest Material: Mesh
Color: Orange
Reflective Trim Pattern: 2 in Reflective Stripes
Closure: Hook and Loop Front Closure
Hazardous Rating Category: Class 3
Manufacturer Series: Ergodyne
Stand out from the crowd on the road work utility or construction crews with this brightly colored vest. Vest is constructed of ANSI-certified polyester mesh with 2"" ANSI-certified tape a hook-and-loop closure and one inside pocket. Machine washable.