Menu Search
Vests, Safety-Reflective Surveyors Vest Lime 52" to 56" Chest XXX-Large
DIRECT SAFETY PRODUCTS #83983

Surveyors Vest Lime 52" to 56" Chest XXX-Large

SKU # 43007783983 Manufacturer Series: OK1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Surveyors Vest
Size: 3X-Large, 52-56 in. Chest
Vest Material: Mesh
Color: Lime
Reflective Trim Pattern: 2 in Reflective Stripes
Closure: Front Zipper Closure
Hazardous Rating Category: Class 2

Provide a safe work environment for survey crews whether they're on or off-road. This Class 2 vest is 100 percent solid polyester on the shoulders stomach and lower back combined with mesh panels on the chest and upper back. Added features include 2" reflective tape and a heavy-duty front zipper. Surveyors vest includes two inside pockets two outside pockets with hook-and-loop closures and two outside pencil pockets on the chest.

Additional Info: Meets ANSI/ISEA 107-2004 Class 2