Menu Search
DIRECT SAFETY PRODUCTS #14460

Ergodyne Economy Vest Orange 52" to 58" Chest XX-Large to XXX-Large

SKU # 43007714460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Economy Vest
Size: 2X-Large to 3X-Large, 52-58 in. Chest
Vest Material: Mesh
Color: Orange
Reflective Trim Pattern: 2 in Reflective Stripes
Closure: Hook and Loop Front Closure
Hazardous Rating Category: Class 2

Vests are a safe choice for road construction crews utility workers police surveyors and more. Vests offer 2" reflective tape an inside front pocket and a hook-and-loop front closure. Machine washable.

Additional Info: Meets ANSI/ISEA 107-2004 Class 2