DIRECT SAFETY PRODUCTS #26341

Class 2 Surveyors Vest, Lime, Medium

SKU: 43007726341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Surveyors Vest
Size: Medium
Vest Material: Solid Polyester Front/Mesh Back
Color: Lime
Closure: Zipper Closure
Listings: Meets ANSI/ISEA 207-2010 Class 2
Description
Provide a safe work environment for survey crews whether they're on or off-road. This heavy-duty surveyors vest features a 100% solid polyester front and a mesh polyester back. Vest includes a radio pocket with Velcro closure, a large chest pocket, four pen pockets, two waist pockets with hook-and-loop closures, three inside pockets and two mic tabs. Added features include 2 in. reflective tape and a heavy-duty front zipper. Meets ANSI/ISEA 107-2010 Class 2 standard.