DIRECT SAFETY PRODUCTS #25890

Class 2 High-Visibility Expandable Two-Tone Vest, Lime, XX-Large/5X-Large

SKU: 43007725890
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Expandable Vest
Size: 2X-Large/5X-Large
Vest Material: Polyester Mesh
Color: Lime
Closure: Zipper Closure
Listings: Meets ANSI/ISEA 207-2010 Class 2
Description
Generous sizing and rugged construction makes these polyester mesh vests a popular choice for hard-working joes. Direct Safety Expandable Two-Tone Vest can be adjusted to fit over bulky work gear. Vest features 2 in. silver reflective tape with 4.5 in. contrasting backing. Vest also offers five outside pockets, two inside pockets, a clear badge holder and mic tabs on each shoulder. The ANSI-certified reflective tape ensures that your workforce is clearly seen in even the darkest conditions. Machine washable. Meets ANSI/ISEA 107-2010 Class 2 standard.