Menu Search
CARHARTT #FRV036-BRN-REG-SML

Vest, Small, Brown, Cotton Duck Outer, Zipper/Inside/Outside Flaps Closure

SKU # 03548162082 Manufacturer Series: FRV036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vest
Protection: Flame Resistant
Color: Brown
Size: Small
Material - Outer: Cotton Duck
Lining: Quilt-Lined
Material Specification: 13-oz 100-pct Cotton Outer
Closure: Zipper/Inside-Outside Flaps
Rating - Arc Data: ATPV 54.3 cal/cm-sq
Hazardous Rating Category: HRC 4
Pockets - Inside: (1) Inside Pocket
Test Listings: NFPA 70E Compliant

Additional Info: Zipper with Nomex zipper tape and inside/outside protective flaps. Rib knit collar