Menu Search
Ventilators Static Roof Vent, 15.38 x 16.50 x 4.00 in.
LEIGH #550-BK

Static Roof Vent, 15.38 x 16.50 x 4.00 in.

SKU # 78495392002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Static Roof Vent
Dimensions: 15.38 x 16.5 x 4 in.

Ventilators: Type - Static Roof Vent; Dimensions - 15.38 x 16.50 x 4.00 in.; Additional Information - Color: Black, Opening Size: 9.00 in., Net Free Area: 50 sq-in.

Additional Info: Color: Black, Opening Size: 9.00 in., Net Free Area: 50 sq-in.