Menu Search
CONTINENTAL INDUSTRIES #G25B1212

Return Air Grille, Square, Steel, Brown

SKU # 66263992044 Manufacturer Series: G25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Return Air Grille
Shape: Square
Material: Steel
Color: Brown

As one of Continental's highest volume movers, our G25 / A25 Series return air grilles continue in our traditional high standards of design excellence and quality manufacturing.

Additional Info: Inner Size: 12 in. x 12 in., Overall Size: 0.31 in. L x 12.75 in. W x 12.75 in. H