Menu Search
CONTINENTAL INDUSTRIES #28B0410

Floor Register, Rectangle, Steel, Brown, 4 in. x 10 in.

SKU # 66263992043 Manufacturer Series: 28
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Register
Shape: Rectangle
Material: Steel
Color: Brown

At the foundation of our product line, our 28 Series Floor Register is no exception to our quality, design, manufacturing and delivery standards. Our unique spring-loaded damper system provides a consistent, 2-way, controlled air flow which is felt but never heard. Made of the heaviest gauge steel, featuring a reinforced wraparound collar, the patented 28 register is known for its durability and quality, making it the contractor's choice in floor registers.

Additional Info: Reinforced, Inner Size: 4 in. x 10 in., Overall Size: 1.5 in. L x 5.38 in. W x 11.38 in. H, 90 deg Fin