CONTINENTAL INDUSTRIES #FG3W2020

Filter Grille, Rectangle, Steel, White

SKU: 66263993270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Filter Grille
Shape: Rectangle
Material: Steel
Color: White
Manufacturer Series: FG3
Description
Ventilator Grilles: Type - Filter Grille; Shape - Rectangle; Material - Steel; Color - White; Additional Information - Inner Size: 20 in. x 20 in., Overall Size: 0.50 in. L x 21.75 in. W x 22.81 in. H; Manufacturer Series - FG3
Additional Info: Inner Size: 20 in. x 20 in., Overall Size: 0.50 in. L x 21.75 in. W x 22.81 in. H