Menu Search
Ventilator Grilles Supply Air Grill, Rectangular, Aluminum, 8 in. H x 20 in. W
BARD MANUFACTURING CO #SG-2

Supply Air Grill, Rectangular, Aluminum, 8 in. H x 20 in. W

SKU # 78156694520 Manufacturer Series: Series SG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Supply Air Grill
Shape: Rectangle
Material: Aluminum

Ventilator Grilles: Type - Supply Air Grill ; Shape - Rectangular; Material - Aluminum ; Additional Information - Size: 8 in. H x 20 in. W, Finish: Brushed Anodized Aluminum, Use With WA, WE, WL, WH 18-25; Manufacturer Series - Series SG

Additional Info: Size: 8 in. H x 20 in. W, Finish: Brushed Anodized Aluminum, Use With WA, WE, WL, WH 18-25