Menu Search
Ventilator Grilles Supply Air Grill, Rectangular, Aluminum, 5 in. H x 17 in. W

BARD MANUFACTURING CO #SG-1

Supply Air Grill, Rectangular, Aluminum, 5 in. H x 17 in. W

SKU #78156692650
Manufacturer Series: Series SG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Supply Air Grill
Shape: Rectangle
Material: Aluminum

Ventilator Grilles: Type - Supply Air Grill ; Shape - Rectangular; Material - Aluminum ; Additional Information - Size: 5 in. H x 17 in. W, Finish: Brushed Anodized Aluminum, Use With WA121; Manufacturer Series - Series SG

Additional Info: Size: 5 in. H x 17 in. W, Finish: Brushed Anodized Aluminum, Use With WA121