NUTONE #885BL

Fan Outlet Cap 3 to 4" Round Duct Black Enamel

SKU: 78489127649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fan Outlet
Mount: Wall
Duct Size: 3 to 4" Round
Material: Steel
Finish: Black Enamel
Description
Ventilation Roof and Wall Caps: Type - Fan Outlet; Mount - Wall; Duct Size - 3 to 4" Round; Material - Steel; Finish - Black Enamel