BROAN #641

Wall Cap, 6 in. Round Duct, Wall Mount, Aluminum

SKU: 02671501137
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fan Outlet
Mount: Wall
Duct Size: 6" Round
Material: Aluminum
Finish: Aluminum
Ventilation Roof and Wall Caps: Type - Fan Outlet; Mount - Wall; Duct Size - 6" Round; Material - Aluminum; Finish - Aluminum