Menu Search
Ventilation Replacement Motors Vent Fan Motor, 240V AC, 1 Phase, 0.6 A, 1000 rpm Speed, Wall/Ceiling Heater Fans

BROAN #99080249

Vent Fan Motor, 240V AC, 1 Phase, 0.6 A, 1000 rpm Speed, Wall/Ceiling Heater Fans

SKU #02671596878
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan Replacement
Fan Type: Wall/Ceiling Heater Fans
Voltage: 240V AC
Phase: 1
Amps: 0.6A
Speed: 1000 rpm

Ventilation Replacement Motors: Type - Fan Replacement; Fan Type - Wall/Ceiling Heater Fans; Voltage - 240V AC; Phase - 1; Amps - 0.6; Speed - 1000 rpm; Additional Information - Application: Series 190, 192 & 9192NT

Additional Info: Application: Series 190, 192 & 9192NT