Menu Search
Ventilation Replacement Motors Fan Motor, 120V AC, 1 Phase, 1.3 A, 1 Speed, Wall/Ceiling Fans

BROAN #S97009752

Fan Motor, 120V AC, 1 Phase, 1.3 A, 1 Speed, Wall/Ceiling Fans

SKU #02671503658
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan Replacement
Fan Type: Wall/Ceiling Fans
Voltage: 120V AC
Phase: 1

Ventilation Replacement Motors: Type - Fan Replacement; Fan Type - Wall/Ceiling Fans; Voltage - 120V AC; Phase - 1; Additional Information - Application: Bath Units Series 676, 684, 80RDF,110RDF

Additional Info: Application: Bath Units Series 676, 684, 80RDF,110RDF