Pleated Air Filter 10 WxHxD: 16 x 16 x 2 in. (406 x 406 x 51mm)

SKU: 43729998975
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pleated Air Filter
Dimensions: WxHxD: 16 x 16 x 2 in. (406 x 406 x 51mm)
Number of Pleats: 15 pleats per lineal foot
MERV Rating: 10
Air Flow Capacity: 500 FPM (9150m/h)
Manufacturer Series: Z-Line
The Z-Line Series pleated filters offer improved performance for virtually every application. Pleated filter features fibers do not absorb moisture and will not support microbial growth. Ideal in high-velocity systems where maximum square footage of media is necessary. Additional Information
Additional Info: Initial Resistance: 0.27 in. w.g. (67.1Pa); Media: 7.66 sq. ft.; Media Area to Face Area Ratio: 4.40