Pleated Air Filter 10 WxHxD: 14 x 25 x 1 in. (356 x 635 x 26mm)

SKU: 43729998978
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pleated Air Filter
Dimensions: WxHxD: 14 x 25 x 1 in. (356 x 635 x 26mm)
Number of Pleats: 16 pleats per lineal foot
MERV Rating: 10
Air Flow Capacity: 300 FPM (5490m/h)
Manufacturer Series: Z-Line
The Z-Line Series pleated filters offer improved performance for virtually every application. Pleated filter features fibers do not absorb moisture and will not support microbial growth. Ideal in high-velocity systems where maximum square footage of media is necessary. Additional Information
Additional Info: Initial Resistance: 0.18 in. w.g. (44.8Pa); Media: 4.9 sq. ft.; Media Area to Face Area Ratio: 1.97